Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condor Disposable Lab Coat, Polypropylene, Snaps Closure, White, S, 30 PK

  • Mfr # 32KF84

  • Zoro # G9099115


product price: $54.19
/pk 30, $1.81/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32KF84
Zoro #
G9099115
UPC #
190735068861
Country of Origin
China

Dimensions

Named Size
S
Length
35 1/4 in
Size
S
Minimum Height
63 3/4 in
Overall Length
35 1/4 in
Maximum Chest Size
36 1/4 in
Maximum Height
67 in
For Height
63 3/4 in to 67 in
Height - Maximum
67 in
Height - Minimum
63 3/4 in
Chest Size - Maximum
36 1/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
1.03 oz/sq yd
Cuff Style
Elastic
Launderable
No
Wrist Closure
Elastic
Garment Style
Lab Coat
Pocket Location
Left Chest, Left Hip, Right Hip
Pattern
Solid
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Approved
Protection Type
Liquid & Particulate
Gender
Unisex
Material Weight
1.03 oz/sq yd
Material Performance
Light Duty
Brand and Series
Condor
Anti-Static
No
Attached Hood
No
Packaging
Bulk
Clean Process Status
Not Clean Processed
Product Type
Lab Coat
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 3/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.