Conductive Silicone O-Ring, Dash 003, PK5
Mfr # ZUSAS70COND003
Zoro # G1675766
product price: $8.09
/pk 5, $1.62/eaSold in multiples of 2 for $16.18
Key Features
Dash Number
003
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70COND003
Zoro #
G1675766
UPC #
193005250973
Country of Origin
China
Dimensions
Nominal Inside Dia.
1/16"
Actual Inside Dia.
0.056"
Nominal Outside Dia.
3/16"
Nominal Width
1/16 in
Actual Outside Dia.
0.176"
Actual Width
0.06 in
Width - Actual
0.06 in
Outside Diameter - Actual
0.176 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
3/16 in
Inside Diameter - Actual
0.056 in
Inside Diameter - Nominal
1/16 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0 in, Actual Width 0.06 in, Dash Number 003, Color Black, Durometer 70A, Nominal Outside Dia. 3/16 in, Actual Outside Dia. 0.176 in, Temp. Range -60 Degrees to 400 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.