Conductive Silicone O-Ring, Dash 007, PK5
Mfr # ZUSAS70COND007
Zoro # G1675748
product price: $7.49
/pk 5, $1.50/eaSold in multiples of 2 for $14.98
Key Features
Dash Number
007
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70COND007
Zoro #
G1675748
UPC #
193005251017
Country of Origin
China
Dimensions
Nominal Inside Dia.
5/32"
Actual Inside Dia.
0.145"
Nominal Outside Dia.
9/32"
Actual Outside Dia.
0.285"
Actual Width
0.07 in
Nominal Width
1/16 in
Cross-Section Width
1/16 in
Inside Diameter - Actual
0.145 in
Width - Actual
0.07 in
Outside Diameter - Actual
0.285 in
Outside Diameter - Nominal
9/32 in
Inside Diameter - Nominal
5/32 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 007, Color Black, Durometer 70A, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.285 in, Temp. Range -60 Degrees to 400 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.