Conductive Silicone O-Ring, Dash 021, PK5
Mfr # ZUSAS70COND021
Zoro # G1676028
product price: $11.85
/pk 5, $2.37/eaKey Features
Dash Number
021
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70COND021
Zoro #
G1676028
UPC #
193005251154
Country of Origin
China
Dimensions
Nominal Inside Dia.
15/16"
Actual Inside Dia.
0.926"
Nominal Outside Dia.
1-1/16"
Actual Width
0.07 in
Nominal Width
1/16 in
Actual Outside Dia.
1.066"
Inside Diameter - Actual
0.926 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
1 1/16 in
Inside Diameter - Nominal
15/16 in
Outside Diameter - Actual
1.066 in
Width - Actual
0.07 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.9 in, Actual Width 0.07 in, Dash Number 021, Color Black, Durometer 70A, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.066 in, Temp. Range -60 Degrees to 400 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.