Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Silicone O-Ring, Dash 108, PK5

  • Mfr # ZUSAS70COND108

  • Zoro # G1676186


product price: $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58

Key Features

Dash Number
108
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70COND108
Zoro #
G1676186
UPC #
193005251512
Country of Origin
China

Dimensions

Nominal Inside Dia.
1/4"
Actual Inside Dia.
0.237"
Nominal Outside Dia.
7/16"
Actual Outside Dia.
0.443"
Nominal Width
3/32 in
Actual Width
0.103 in
Inside Diameter - Actual
0.237 in
Width - Actual
0.103 in
Outside Diameter - Actual
0.443 in
Outside Diameter - Nominal
7/16 in
Inside Diameter - Nominal
1/4 in
Cross-Section Width
3/32 in

Details

Item
O-Ring
Dash Number
108
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
FDA Approved
No
Metal Detectable
No
Temp. Range
-60° to 400° F
Application
Conductive
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Conductive
Standards
3A Certified
Properties
Conductive, High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.2 in, Actual Width 0.103 in, Dash Number 108, Color Black, Durometer 70A, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.443 in, Temp. Range -60 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.