Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Silicone O-Ring, Dash 222, PK5

  • Mfr # ZUSAS70COND222

  • Zoro # G1676195


product price: $12.99
/pk 5, $2.60/ea

Key Features

Dash Number
222
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70COND222
Zoro #
G1676195
UPC #
193005252434
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-1/2"
Actual Inside Dia.
1.484"
Nominal Outside Dia.
1-3/4"
Actual Outside Dia.
1.762"
Actual Width
0.139 in
Nominal Width
1/8 in
Outside Diameter - Actual
1.762 in
Inside Diameter - Nominal
1 1/2 in
Outside Diameter - Nominal
1 3/4 in
Inside Diameter - Actual
1.484 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in

Details

Item
O-Ring
Dash Number
222
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Durometer
70A
Color
Black
Temp. Range
-60° to 400° F
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Application
Conductive
FDA Approved
No
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Conductive
Standards
3A Certified
Properties
Conductive, High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
400 Degrees F
Resistance Properties
Oil-Resistant, Chemical-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.4 in, Actual Width 0.139 in, Dash Number 222, Color Black, Durometer 70A, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.762 in, Temp. Range -60 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.