Conductive Silicone O-Ring, Dash 232, PK5
Mfr # ZUSAS70COND232
Zoro # G1676299
product price: $13.29
/pk 5, $2.66/eaKey Features
Dash Number
232
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
Cross-Section Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70COND232
Zoro #
G1676299
UPC #
193005252533
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-3/4"
Actual Inside Dia.
2.734"
Nominal Outside Dia.
3"
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
3.012"
Width - Actual
0.139 in
Inside Diameter - Nominal
2 3/4 in
Inside Diameter - Actual
2.734 in
Outside Diameter - Actual
3.012 in
Outside Diameter - Nominal
3 in
Cross-Section Width
1/8 in
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.7 in, Actual Width 0.139 in, Dash Number 232, Color Black, Durometer 70A, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.012 in, Temp. Range -60 Degrees to 400 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.