Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, Push-On, Die Cast Zinc

  • Mfr # 5UGW3

  • Zoro # G3049261


product price: $6.79
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Die Cast Zinc
Box Connection
2 in MNPT
Cable Opening Max.
2.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UGW3
Zoro #
G3049261
UPC #
190735533284
Country of Origin
India

Dimensions

NPT Size
2"
Knockout Size
2"

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Die Cast Zinc
Box Connection
2 in MNPT
Cable Opening Max.
2.000 in
Standards
UL, CSA
Insulated
Yes
Insulation Type
Polypropylene
Use With - Metallic Building Cable
AC, MC, Flexible Conduit
Description/Special Features
Squeeze Clamp
Style - Connector
Straight
Cable Opening Min.
1.940 in
Cable Clamping Method
Squeeze Clamp
Item - Building Cable Connector
Metallic Sheath Cable Connector
Fitting Sub-Category
Straight Connectors

Description

Metallic Sheath Cable Connector, Box Connection 2 in MNPT, Die Cast Zinc, Insulated Yes, UL, CSA, Squeeze Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.