Zoro Homepage

Conduit Outlet Body, Aluminum, LL

  • Mfr # 11Y575

  • Zoro # G5140992


product price: $5.19
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11Y575
Zoro #
G5140992
UPC #
190735381526
Country of Origin
China

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LL
Material
Aluminum
Conduit Outlet Body Capacity
10.8 cu in
Conduit Outlet Body Hub Style
Threaded
Back Type
Flat
Standards
UL
Color
Gray
Form
Form 3
Body Style
Threaded
Body Type
Conduit Outlet Body
Body Capacity
10.8 cu in

Description

Conduit Outlet Body, Hub Size 1 in, Aluminum, Back Type Flat, Body Capacity 10.8 cu in, Body Style Threaded, Body Type Conduit Outlet Body, Color Gray, Hazardous Location No, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.