Conduit Outlet Body, Aluminum, LR
Mfr # 11Y583
Zoro # G7582504
product price: $19.29
/eaKey Features
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
2 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11Y583
Zoro #
G7582504
UPC #
190735381601
Country of Origin
China
Dimensions
Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Details
Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LR
Material
Aluminum
Conduit Outlet Body Capacity
70.7 cu in
Conduit Outlet Body Hub Style
Threaded
Standards
UL
Color
Silver
Back Type
Flat
Form
Form 3
Body Style
Threaded
Body Type
Conduit Outlet Body
Body Capacity
70.7 cu in
Description
Conduit Outlet Body, Hub Size 2 in, Aluminum, Back Type Flat, Body Capacity 70.7 cu in, Body Style Threaded, Body Type Conduit Outlet Body, Color Silver, Hazardous Location No, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.