Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Flask, Ground Mouth, 10 mL, PK12

  • Mfr # 5YHN6

  • Zoro # G2285473


product price: $35.19
/pk 12, $2.93/ea
Sold in multiples of 16 for $563.04

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.3 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHN6
Zoro #
G2285473
UPC #
190735560723
Country of Origin
China

Dimensions

Labware Height - Metric
30 mm
Stopper Size
10/19
Labware Height - English
1.2 in
Compatible with Stopper Size
10/19
Mouth Size
Narrow
Body Diameter - Metric
30 mm
Joint Size
10/19
Overall Height - Metric
30 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.3 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
5 to 10 mL
Graduation Subdivisions
5 mL
Labware Neck Style
Canted
Includes Closure
No
Special Features
Ground Mouth Size 10/19
Capacity
10ml
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Clear
Labware USP Specification
Type I
Labware Closure Type
Stopper
Color
clear
Material of Construction
Glass
Item
Erlenmeyer Flask
Number of Necks
1
Body Material
Glass
Neck Style
Canted
Shape
Conical
Maximum Graduation - Metric
10 mL
Closure Material
No Closure
Capacity - English
0.3 fl oz
Basic Material
Glass
Graduated
Yes
USP Specification
Type I
Capacity - Metric
10 mL
Graduation Increments - Metric
5 mL
Closure Type
Stopper
Glassware Class
Not Rated
Body Color
Clear
Clarity
Transparent
Number of Flasks Included
1

Description

Erlenmeyer Flask, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 30 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size 10/19, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.