Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Flask, Ground Mouth, 25 mL, PK12

  • Mfr # 5YHN8

  • Zoro # G1659682


product price: $36.29
/pk 12, $3.02/ea
Sold in multiples of 16 for $580.64

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.8 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHN8
Zoro #
G1659682
UPC #
190735537077
Country of Origin
China

Dimensions

Stopper Size
10/19
Labware Height - Metric
70 mm
Labware Height - English
2.8 in
Overall Height - Metric
70 mm
Joint Size
10/19
Compatible with Stopper Size
10/19
Body Diameter - Metric
42 mm
Mouth Size
Narrow

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.8 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
5 to 25 mL
Graduation Subdivisions
5 mL
Labware Neck Style
Canted
Includes Closure
No
Material of Construction
Glass
Labware Closure Color
Clear
Capacity
25ml
Labware USP Specification
Type I
Item
Erlenmeyer Flask
Autoclavable
Yes
Color
clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Ground Mouth Size 10/19
Labware Closure Type
Stopper
Number of Flasks Included
1
Shape
Conical
Number of Necks
1
Graduation Increments - Metric
5 mL
Closure Material
No Closure
Body Color
Clear
Neck Style
Canted
Maximum Graduation - Metric
25 mL
Clarity
Transparent
USP Specification
Type I
Body Material
Glass
Graduated
Yes
Glassware Class
Not Rated
Basic Material
Glass
Capacity - Metric
25 mL
Closure Type
Stopper
Capacity - English
0.8 fl oz

Description

Erlenmeyer Flask, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 70 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure No, Closure Type Stopper, Neck Style Canted, Closure Material No Closure, Compatible with Stopper Size 10/19, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.