Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Tube, 15ml, Poly, PK500

  • Mfr # 6VMY0

  • Zoro # G4578865


product price: $155.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

For Use With
Tear Packaging
Labware Body Material
Polypropylene
Color
clear
Labware Nominal Capacity - Metric
15 mL
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VMY0
Zoro #
G4578865
UPC #
190735562550
Country of Origin
China

Dimensions

Length
120mm
Labware Length - Metric
120 mm
Overall Height - Metric
120 mm
Body Diameter - Metric
17 mm

Details

Item
Conical Centrifuge Tube
For Use With
Tear Packaging
Labware Body Material
Polypropylene
Color
clear
Labware Nominal Capacity - Metric
15 mL
Labware Basic Material
Plastic
Capacity
15ml
Temp. Range (C)
0 Degrees to 121 Degrees C
Special Features
Rack Version Features Recyclable Chipboard
Temp. Range
0 to 121 Degrees C
Labware Body Color
Clear
Industry Type
Healthcare
Material of Construction
Virgin Polypropylene
Graduation Subdivisions
0.5 mL
Autoclavable
Yes
Sterile/Non-Sterile
Sterile
Includes Closure
Yes
Body Material
Polypropylene
Graduated
Yes
Basic Material
Plastic
Maximum Relative Centrifugal Force
11,000 x g
Nominal Capacity - Metric
15 mL
Body Color
Natural
Closure Material
Polyethylene
Graduation Increments - Metric
0.5 mL
Tube Type
Centrifuge Tube
Nominal Capacity - English
0.5 oz
Closure Liner Design
Flat

Description

Conical Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.5 oz, Overall Height - Metric 120 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 11,000 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material Polyethylene, For Use With Tear Packaging, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.