Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Tube, 50ml, Poly, PK500

  • Mfr # 6VMY2

  • Zoro # G4073824


product price: $163.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

For Use With
Tear Packaging
Labware Body Material
Polypropylene
Color
clear
Graduation Subdivisions
5.0 mL
Temp. Range (C)
0 Degrees to 121 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6VMY2
Zoro #
G4073824
UPC #
190735562574
Country of Origin
China

Dimensions

Labware Length - Metric
114 mm
Outside Dia.
1"
Length
114mm
Labware Outside Dia. - Metric
2.54 cm
Overall Height - Metric
114 mm
Body Diameter - Metric
29 mm

Details

Item
Conical Centrifuge Tube
For Use With
Tear Packaging
Labware Body Material
Polypropylene
Color
clear
Graduation Subdivisions
5.0 mL
Temp. Range (C)
0 Degrees to 121 Degrees C
Labware Basic Material
Plastic
Special Features
Rack Version Features Recyclable Chipboard
Material of Construction
polypropylene
Labware Nominal Capacity - Metric
50 mL
Industry Type
Healthcare
Labware Body Color
Clear
Temp. Range
0 to 121 Degrees C
Capacity
50ml
Autoclavable
Yes
Sterile/Non-Sterile
Sterile
Tube Type
Centrifuge Tube
Nominal Capacity - Metric
50 mL
Closure Material
Polyethylene
Body Material
Polypropylene
Includes Closure
Yes
Graduated
Yes
Maximum Relative Centrifugal Force
9,500 x g
Basic Material
Plastic
Graduation Increments - Metric
5 mL
Nominal Capacity - English
1.69 oz
Body Color
Natural
Closure Liner Design
Flat

Description

Conical Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 114 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 9,500 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material Polyethylene, For Use With Tear Packaging, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.