Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Tube.50ml Racked Sterile.PK500

  • Mfr # 6VMY3

  • Zoro # G4528745


product price: $198.99
/pk 500, $0.40/ea
Free Shipping & Returns

Key Features

For Use With
Tear Packaging
Labware Body Material
Polypropylene
Color
clear
Special Features
Rack Version Features Recyclable Chipboard
Graduation Subdivisions
5.0 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VMY3
Zoro #
G4528745
UPC #
190735562581
Country of Origin
China

Dimensions

Length
114mm
Labware Length - Metric
114 mm
Overall Height - Metric
114 mm
Body Diameter - Metric
29 mm

Details

Item
Conical Centrifuge Tube
For Use With
Tear Packaging
Labware Body Material
Polypropylene
Color
clear
Special Features
Rack Version Features Recyclable Chipboard
Graduation Subdivisions
5.0 mL
Labware Basic Material
Plastic
Capacity
50ml
Temp. Range
0 to 121 Degrees C
Labware Nominal Capacity - Metric
50 mL
Industry Type
Healthcare
Material of Construction
polypropylene
Temp. Range (C)
0 Degrees to 121 Degrees C
Labware Body Color
Clear
Sterile/Non-Sterile
Sterile
Autoclavable
Yes
Nominal Capacity - Metric
50 mL
Maximum Relative Centrifugal Force
9,500 x g
Graduated
Yes
Body Color
Natural
Closure Material
Polyethylene
Tube Type
Centrifuge Tube
Nominal Capacity - English
1.69 oz
Closure Liner Design
Flat
Body Material
Polypropylene
Graduation Increments - Metric
5 mL
Includes Closure
Yes
Basic Material
Plastic

Description

Conical Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 114 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 9,500 x g, Tube Type Centrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material Polyethylene, For Use With Tear Packaging, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.