Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK

  • Mfr # HNCWFI-100-100BX

  • Zoro # G2625016


product price:  $27.15
/pk 100, $0.27/ea

Key Features

Thread Size
#10-32
Hex Type
Conical Washer
Lock Type
Conical Washer
Material
Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNCWFI-100-100BX
Zoro #
G2625016
UPC #
096653970715
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Hex Height
13/64 in
Hex Width
3/8 in
Nut Height
13/64 in
Width Across Flats
3/8 in
Dia./Thread Size
#10-32

Details

Item
Lock Nut
Hex Type
Conical Washer
Lock Type
Conical Washer
Material
Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Pack Size
Small Pack
Rockwell Hardness
C38-C44
Fastener Finish
Zinc
Basic Material
Steel
Nut Style
Lock Nut with Conical Washer
Fastener Thread Direction
Right Hand
Type
With Conical Washer
Fastener Thread Type
UNF (Fine)

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Not Graded, Thread Size #10-32, Hex Width 3/8 in, Hex Height 13/64 in, Lock Type With Conical Washer, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C38-C44, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.