Conical Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 10000 PK
Mfr # HNCWI0-80-10000BX
Zoro # G8127095
product price:Â $1,298.99
/pk 10000, $0.13/ea
Free Shipping & Returns
Key Features
Hex Type
Conical Washer
Lock Type
Conical Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNCWI0-80-10000BX
Zoro #
G8127095
UPC #
096653355840
Country of Origin
China
Dimensions
Thread Size
#8-32
Flange Dia.
0.38 in
Washer Outside Diameter
0.38 in
Flange Thickness
0.020"
Dia./Thread Size
#8-32
Details
Item
Lock Nut
Hex Type
Conical Washer
Lock Type
Conical Washer
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Bulk Pack
Rockwell Hardness
C38-C44
Material Grade
Grade 2
Type
With Conical Washer
Fastener Finish
Zinc
Fastener Thread Type
UNC (Coarse)
Nut Style
Lock Nut with Conical Washer
Fastener Thread Direction
Right Hand
Basic Material
Steel
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #8-32, Lock Type With Conical Washer, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C38-C44, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.