Conical Washer, M16
Mfr # FW6CS01600-001P1
Zoro # G2734925
product price: $2.39
/eaKey Features
System of Measurement
Metric
Material
Steel
Thickness
4 mm
Overall Height
5.25 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW6CS01600-001P1
Zoro #
G2734925
UPC #
-
Country of Origin
Germany
Dimensions
Thickness
4 mm
Overall Height
5.25 mm
Outside Dia.
39 mm
Inside Dia.
17 mm
Fits Bolt Sizes
M16
For Screw Size
M16
Outside Diameter
39 mm
Inside Diameter
17 mm
Details
Item
Conical Washer
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Type
Conical Washer
Rockwell Hardness
C43 to C50
Application
For Use with Short Bolts Predominantly Subject to Thrust
Meets/Exceeds
DIN 6796
Pack Size
Small Pack
Material Grade/Class
C60
Dimensional Standards
DIN 6796
Hardness
43 HRC
Description
Conical Washer, Material Steel, Material Grade/Class C60, Finish Black Oxide, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 39 mm, Overall Height 5.25 mm, Dimensional Standards DIN 6796, System of Measurement Metric, Pack Size Small Pack, Rockwell Hardness C43 to C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.