Zoro Homepage

Connector, Duct Hose

  • Mfr # 0140-0500-0001

  • Zoro # G3203803


product price: $11.79
/ea

Key Features

Material
Stainless Steel
Outside Dia. (In.)
5 in
Length (In.)
4 in
For Use With
5 in Ducting Hose
Connection Outside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140-0500-0001
Zoro #
G3203803
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5 in
Length (In.)
4 in
Connection Outside Diameter
5 in
Overall Length
4 in

Details

Item
Ducting Hose Connector
Material
Stainless Steel
For Use With
5 in Ducting Hose
For Use On
Ducting Hose
Material Grade
304
Connector Type
Straight Coupler

Description

Ducting Hose Connector, Connector Type Straight Coupler, Material Stainless Steel, Overall Length 4 in, Connection Outside Diameter 5 in, For Use On Ducting Hose, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.