Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Duct Hose

  • Mfr # 0140-0800-0001

  • Zoro # G2654592


product price: $17.39
/ea

Key Features

Material
Stainless Steel
Outside Dia. (In.)
8 in
Length (In.)
4 in
For Use With
8 in Ducting Hose
Connection Outside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140-0800-0001
Zoro #
G2654592
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8 in
Length (In.)
4 in
Connection Outside Diameter
8 in
Overall Length
4 in

Details

Item
Ducting Hose Connector
Material
Stainless Steel
For Use With
8 in Ducting Hose
Connector Type
Straight Coupler
Material Grade
304
For Use On
Ducting Hose

Description

Ducting Hose Connector, Connector Type Straight Coupler, Material Stainless Steel, Overall Length 4 in, Connection Outside Diameter 8 in, For Use On Ducting Hose, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.