Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector For Dishwasher And Disposal

  • Mfr # 1PNV3

  • Zoro # G1004227


product price: $6.19
/ea

Key Features

Type
Dishwasher/Disposal
Includes
Clamps
Material of Construction
Rubber
For Use With
Brass or Plastic Dishwasher Connector
Color/Finish
Black/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNV3
Zoro #
G1004227
UPC #
190735408506
Country of Origin
China

Details

Item
Coupling
Type
Dishwasher/Disposal
Includes
Clamps
Material of Construction
Rubber
For Use With
Brass or Plastic Dishwasher Connector
Color/Finish
Black/Rubber
Material
Rubber
Product Type
Coupling
Color
Black
Product Seriesl
No Series

Description

Coupling, Standards -, Voltage -, Compatible with Grainger Part Number 1LNX6, 1LNY2, Product Type Coupling, Material Rubber, Color Black, Product Seriesl No Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.