Connector Nut, 1/4"-20, 12 mm Brl Lg, 9 mm Brl Dia, Steel Black Oxide, 10 PK
Mfr # Z4452-BX
Zoro # G3197187
CAD Available
product price:Â $8.75
/pk 10, $0.88/eaKey Features
CAD Drawing
System of Measurement
Metric
Type
Female Binding Barrel
Thread Size
1/4"-20
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z4452-BX
Zoro #
G3197187
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Barrel Length
12 mm
Barrel Diameter
9 mm
Barrel Drive Size
5 mm
Dia./Thread Size
1/4"-20
Drive Size
5 mm
Barrel Dia.
9 mm
Overall Length
12.00mm
Barrel Thread Depth
8 mm
Outside Dia.
9.00mm
Barrel Head Height
2 mm
Barrel Head Diameter
17 mm
Grip Size
12 mm
Screw Drive Size
5 mm
Description
Female Binding Barrel, Finish Black Oxide, Material Steel, Barrel Head Style Truss, Barrel Drive Type Internal Hex, Thread Size 1/4 In.-20, Barrel Length 12 mm, Barrel Diameter 9 mm, Barrel Thread Depth 8 mm, Screw Length Not Applicable, Barrel Drive Size 5 mm, Barrel Head Diameter 17 mm, Barrel Head Height 2 mm, Grip Size 12 mm, Made in North America Not Made in North America, Pack Size Small, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.