Zoro Homepage

Construction Reamer, 1-1/2 In., 13 In. L

  • Mfr # 13H813

  • Zoro # G3920314


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Taper
Shank Dia.
MT4
Overall Length
13 in
Finish - Machining
Black Oxide
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H813
Zoro #
G3920314
UPC #
190735389287
Country of Origin
China

Dimensions

Shank Dia.
MT4
Overall Length
13 in
Flute Length
7 3/8 in
Reamer Size
1 1/2 in
Size
1-1/2"
Large End Dia.
1-1/2"
Shank Size
MT4
Dimension Type
Fractional Inch
Size- Decimal
1-1/2" (1.5000)
Size - Decimal
1 1/2 in - 1.5
Cutting Dia. Tolerance
+0.0080 in /-0.0000 in

Description

Bridge Reamer, Taper, High Speed Steel, Black Oxide, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.