Zoro Homepage

Construction Reamer, 1-1/4 In., 7 In. L

  • Mfr # 12G363

  • Zoro # G4052492


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Hex Nut
Shank Dia.
1 13/16 in
Overall Length
7 in
Finish - Machining
Black Oxide
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G363
Zoro #
G4052492
UPC #
190735382820
Country of Origin
China

Dimensions

Shank Dia.
1 13/16 in
Overall Length
7 in
Flute Length
5 in
Reamer Size
1 1/4 in
Size- Decimal
1-1/4" (1.2500)
Size
1-1/4"
Dimension Type
Fractional Inch
Large End Dia.
1-1/4"
Shank Size
1-13/16"
Size - Decimal
1 1/4 in - 1.25
Cutting Dia. Tolerance
+0.0080 in /-0.0000 in

Details

Item
Bridge Reamer
Shank Type - Machining
Hex Nut
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Material - Machining
High Speed Steel
Chamfer
60 Degrees
Decimal Equivalent
1.25
Finish
black oxide
Chamfer Angle
60 Degrees
Shank Type
Hex
Spiral Direction
Left Hand
Number of Flutes
5
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Cutting Direction - Machining
Right Hand

Description

Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.