Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Reamer, 1 In., 6-7/8 In. L

  • Mfr # 13H828

  • Zoro # G3975237


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight with Three Flats
Shank Dia.
1/2 in
Overall Length
6 7/8 in
Finish - Machining
Black Oxide
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H828
Zoro #
G3975237
UPC #
190735389430
Country of Origin
China

Dimensions

Shank Dia.
1/2 in
Overall Length
6 7/8 in
Flute Length
4 1/2 in
Reamer Size
1 in
Size- Decimal
1" (1.0000)
Large End Dia.
1"
Shank Size
1/2"
Dimension Type
Fractional Inch
Size
1"
Size - Decimal
1 in - 1.0000
Cutting Dia. Tolerance
0.0000 in /+0.0100 in

Details

Item
Bridge Reamer
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Chamfer
60 Degrees
Spiral Direction
Left Hand
Cutting Direction - Machining
Right Hand
Chamfer Angle
60 Degrees
Decimal Equivalent
1.0000
Shank Type
Straight
Finish
black oxide
Material - Machining
High Speed Steel
Number of Flutes
5

Description

Car Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.