Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Reamer, 13/16 In., 9-1/2 L

  • Mfr # 13H797

  • Zoro # G4158603


product price: $57.99
/ea

Key Features

Shank Type - Machining
Taper
Shank Dia.
MT3
Overall Length
9 1/2 in
Finish - Machining
Black Oxide
Flute Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H797
Zoro #
G4158603
UPC #
190735389133
Country of Origin
China

Dimensions

Shank Dia.
MT3
Overall Length
9 1/2 in
Flute Length
5 in
Reamer Size
13/16 in
Large End Dia.
13/16"
Dimension Type
Fractional Inch
Shank Size
MT3
Size- Decimal
13/16" (0.8125)
Size
13/16"
Size - Decimal
13/16 in - 0.8125
Cutting Dia. Tolerance
+0.0080 in /-0.0000 in

Details

Item
Bridge Reamer
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Material - Machining
High Speed Steel
Finish
black oxide
Decimal Equivalent
0.8125
Cutting Direction
Right Hand
Spiral Direction
Left Hand
Chamfer Angle
60 Degrees
Measurement System
Fractional Inch
Shank Type
Morse Taper
Cutting Direction - Machining
Right Hand
Chamfer
60 Degrees
Number of Flutes
5

Description

Bridge Reamer, Taper, High Speed Steel, Black Oxide, 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.