Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Reamer, 15/16 In., 9-3/8 L

  • Mfr # 13H861

  • Zoro # G4181536


product price: $91.05
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Hex Nut
Shank Dia.
1 7/16 in
Overall Length
9 3/8 in
Finish - Machining
Black Oxide
Flute Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H861
Zoro #
G4181536
UPC #
190735389768
Country of Origin
China

Dimensions

Shank Dia.
1 7/16 in
Overall Length
9 3/8 in
Flute Length
7 3/8 in
Reamer Size
15/16 in
Shank Size
1-7/16"
Large End Dia.
15/16"
Dimension Type
Fractional Inch
Size
15/16"
Size- Decimal
15/16" (0.9375)
Size - Decimal
15/16 in - 0.9375
Cutting Dia. Tolerance
+0.0080 in /-0.0000 in

Details

Item
Bridge Reamer
Shank Type - Machining
Hex Nut
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Material - Machining
High Speed Steel
Shank Type
Hex
Finish
black oxide
Spiral Direction
Left Hand
Measurement System
Fractional Inch
Chamfer Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Chamfer
60 Degrees
Decimal Equivalent
0.9375
Number of Flutes
5

Description

Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.