Zoro Homepage

Construction Reamer, 21/32 In., 6-3/8 L

  • Mfr # 13H821

  • Zoro # G4012276


product price: $34.89
/ea

Key Features

Shank Type - Machining
Straight with Three Flats
Shank Dia.
1/2 in
Overall Length
6 3/8 in
Finish - Machining
Black Oxide
Flute Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H821
Zoro #
G4012276
UPC #
190735389362
Country of Origin
China

Dimensions

Shank Dia.
1/2 in
Overall Length
6 3/8 in
Flute Length
4 1/4 in
Reamer Size
21/32 in
Shank Size
1/2"
Large End Dia.
21/32"
Size- Decimal
21/32" (0.6562)
Size
21/32"
Dimension Type
Fractional Inch
Size - Decimal
21/32 in - 0.6562
Cutting Dia. Tolerance
0.0000 in /+0.0100 in

Details

Item
Bridge Reamer
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Chamfer
60 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
5
Decimal Equivalent
0.6562
Material - Machining
High Speed Steel
Finish
black oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Left Hand
Chamfer Angle
60 Degrees
Measurement System
Fractional Inch

Description

Car Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 21/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.