Zoro Homepage

Construction Reamer, 3/4 In., 6-7/8 In. L

  • Mfr # 13H823

  • Zoro # G4205521


product price: $59.35
/ea

Key Features

Shank Type - Machining
Straight with Three Flats
Shank Dia.
1/2 in
Overall Length
6 7/8 in
Finish - Machining
Black Oxide
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H823
Zoro #
G4205521
UPC #
190735389386
Country of Origin
China

Dimensions

Shank Dia.
1/2 in
Overall Length
6 7/8 in
Flute Length
4 1/2 in
Reamer Size
3/4 in
Shank Size
1/2"
Size
3/4"
Dimension Type
Fractional Inch
Large End Dia.
3/4"
Size- Decimal
3/4" (0.7500)
Size - Decimal
3/4 in - 0.75
Cutting Dia. Tolerance
0.0000 in /+0.0100 in

Details

Item
Bridge Reamer
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Number of Flutes
5
Finish
black oxide
Decimal Equivalent
0.75
Cutting Direction - Machining
Right Hand
Chamfer
60 Degrees
Material - Machining
High Speed Steel
Spiral Direction
Left Hand
Shank Type
Straight
Measurement System
Fractional Inch
Chamfer Angle
60 Degrees
Cutting Direction
Right Hand

Description

Car Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.