Zoro Homepage

Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in

  • Mfr # 12G355

  • Zoro # G4203762


product price: $62.15
/ea

Key Features

Shank Type - Machining
Hex Nut
Shank Dia.
1 1/4 in
Overall Length
7 in
Finish - Machining
Black Oxide
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12G355
Zoro #
G4203762
UPC #
190735382745
Country of Origin
China

Dimensions

Shank Dia.
1 1/4 in
Overall Length
7 in
Flute Length
5 in
Reamer Size
3/4 in
Shank Size
1-1/4"
Dimension Type
Fractional Inch
Size- Decimal
3/4" (0.7500)
Large End Dia.
3/4"
Size
3/4"
Size - Decimal
3/4 in - 0.75
Cutting Dia. Tolerance
+0.0080 in /-0.0000 in

Details

Item
Bridge Reamer
Shank Type - Machining
Hex Nut
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Shank Type
Hex
Cutting Direction
Right Hand
Decimal Equivalent
0.75
Chamfer Angle
90 Degrees
Number of Flutes
5
Cutting Direction - Machining
Right Hand
Finish
black oxide
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Spiral Direction
Left Hand
Chamfer
60 Degrees

Description

Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.