Zoro Homepage

Construction Reamer, 5/8 In., 8-1/16 In. L

  • Mfr # 13H791

  • Zoro # G3996492


product price: $39.25
/ea

Key Features

Shank Type - Machining
Taper
Shank Dia.
MT2
Overall Length
8 1/16 in
Finish - Machining
Black Oxide
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H791
Zoro #
G3996492
UPC #
190735389072
Country of Origin
China

Dimensions

Shank Dia.
MT2
Overall Length
8 1/16 in
Flute Length
4 1/2 in
Reamer Size
5/8 in
Large End Dia.
5/8"
Size
5/8"
Dimension Type
Fractional Inch
Size- Decimal
5/8" (0.6250)
Shank Size
MT2
Size - Decimal
5/8 in - 0.625
Cutting Dia. Tolerance
+0.0080 in /-0.0000 in

Details

Item
Bridge Reamer
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Cutting Direction
Right Hand
Chamfer
60 Degrees
Measurement System
Fractional Inch
Decimal Equivalent
0.625
Finish
black oxide
Number of Flutes
5
Chamfer Angle
60 Degrees
Spiral Direction
Left Hand
Material - Machining
High Speed Steel
Shank Type
Morse Taper
Cutting Direction - Machining
Right Hand

Description

Bridge Reamer, Taper, High Speed Steel, Black Oxide, 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.