Zoro Homepage

Construction Reamer, 7/16 In., 5-3/8 In. L

  • Mfr # 13H817

  • Zoro # G4182087


product price: $32.19
/ea

Key Features

Shank Type - Machining
Straight with Three Flats
Shank Dia.
7/16 in
Overall Length
5 3/8 in
Finish - Machining
Black Oxide
Flute Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H817
Zoro #
G4182087
UPC #
190735389324
Country of Origin
China

Dimensions

Shank Dia.
7/16 in
Overall Length
5 3/8 in
Flute Length
3 1/4 in
Reamer Size
7/16 in
Size
7/16"
Shank Size
7/16"
Dimension Type
Fractional Inch
Size- Decimal
7/16" (0.4375)
Large End Dia.
7/16"
Size - Decimal
7/16 in - 0.4375
Cutting Dia. Tolerance
0.0000 in /+0.0100 in

Details

Item
Bridge Reamer
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.4375
Finish
black oxide
Spiral Direction
Left Hand
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Chamfer Angle
60 Degrees
Shank Type
Straight
Measurement System
Fractional Inch
Chamfer
60 Degrees
Number of Flutes
5

Description

Car Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.