Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Reamer, 7/8 In., 6-7/8 In. L

  • Mfr # 13H826

  • Zoro # G3901791


product price: $65.59
/ea

Key Features

Shank Type - Machining
Straight with Three Flats
Shank Dia.
1/2 in
Overall Length
6 7/8 in
Finish - Machining
Black Oxide
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H826
Zoro #
G3901791
UPC #
190735389416
Country of Origin
China

Dimensions

Shank Dia.
1/2 in
Overall Length
6 7/8 in
Flute Length
4 1/2 in
Reamer Size
7/8 in
Size
7/8"
Dimension Type
Fractional Inch
Large End Dia.
7/8"
Shank Size
1/2"
Size- Decimal
7/8" (0.8750)
Size - Decimal
7/8 in - 0.875
Cutting Dia. Tolerance
0.0000 in /+0.0100 in

Details

Item
Bridge Reamer
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Black Oxide
Material
High Speed Steel
Flute Type
Spiral
Decimal Equivalent
0.875
Chamfer
60 Degrees
Chamfer Angle
60 Degrees
Finish
black oxide
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Shank Type
Straight
Number of Flutes
5
Spiral Direction
Left Hand
Cutting Direction - Machining
Right Hand

Description

Car Reamer, Straight with Three Flats, High Speed Steel, Black Oxide, 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.