Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Reamer, 9/16 In., 6-1/4 In. L

  • Mfr # 13H839

  • Zoro # G3962384


product price: $46.39
/ea

Key Features

Shank Type - Machining
Straight with Safety Collar
Shank Dia.
1/2 in
Overall Length
6 1/4 in
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H839
Zoro #
G3962384
UPC #
190735389546
Country of Origin
China

Dimensions

Shank Dia.
1/2 in
Overall Length
6 1/4 in
Flute Length
4 1/8 in
Reamer Size
9/16 in
Size
9/16"
Shank Size
1/2"
Large End Dia.
9/16"
Size- Decimal
9/16" (0.5625)
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
0.0000 in /+0.0050 in
Size - Decimal
9/16 in - 0.5625

Details

Item
Bridge Reamer
Shank Type - Machining
Straight with Safety Collar
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Flute Type
Spiral
Shank Type
Straight
Decimal Equivalent
0.5625
Cutting Direction
Right Hand
Chamfer
60 Degrees
Material - Machining
High Speed Steel
Spiral Direction
Left Hand
Chamfer Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Number of Flutes
5

Description

Car Reamer, Straight with Safety Collar, High Speed Steel, Bright (Uncoated), 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.