Zoro Homepage

Construction Reamer, 9/16 In., 6-7/8 In. L

  • Mfr # 13H855

  • Zoro # G3965561


product price: $30.29
/ea

Key Features

Shank Type - Machining
Hex Nut
Shank Dia.
1 1/16 in
Overall Length
6 7/8 in
Finish - Machining
Black Oxide
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H855
Zoro #
G3965561
UPC #
190735389706
Country of Origin
China

Dimensions

Shank Dia.
1 1/16 in
Overall Length
6 7/8 in
Flute Length
5 1/8 in
Reamer Size
9/16 in
Shank Size
1-1/16"
Size
9/16"
Large End Dia.
9/16"
Dimension Type
Fractional Inch
Size- Decimal
9/16" (0.5625)
Size - Decimal
9/16 in - 0.5625
Cutting Dia. Tolerance
+0.0080 in /-0.0000 in

Description

Bridge Reamer, Hex Nut, High Speed Steel, Black Oxide, 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.