Container Label, Vinyl, PK250
Mfr # GHS2264ALV
Zoro # G1963862
product price: $61.39
/pk 250, $0.25/eaKey Features
Material
Vinyl
Height
4"
Width
3"
Self-Adhesive
Yes
Product Type
Container Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS2264ALV
Zoro #
G1963862
UPC #
-
Country of Origin
United States
Dimensions
Height
4"
Width
3"
Label Width
3 in
Label Height
6 in
Details
Item
Container Label
Material
Vinyl
Self-Adhesive
Yes
Product Type
Container Label
Handling Label/Placard Type
Hazardous Class
Message
Product Identifier GHS Pictograms NFPA Signal Word Danger Warning Hazard Precautionary Info HMIS Health Flammability Instability Personal Protection
DOT/UN Product Form
Label
Description
Container Label, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Product Identifier GHS Pictograms NFPA Signal Word Danger Warning Hazard Precautionary Info HMIS Health Flammability Instability Personal Protection, Label Width 3 in, Label Height 6 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.