Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container, Tamper Evident, PK 36, PK48

  • Mfr # 133839

  • Zoro # G4117181


product price: $38.15
/pk 48, $0.79/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
4.7656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133839
Zoro #
G4117181
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4.7656 in
Height
3-3/16"
Labware Height - English
3.2 in
Labware Height - Metric
81.23 mm
Body Diameter - Metric
121.04 mm
Mouth Size
Wide
Overall Height - Metric
81.23 mm

Details

Item
Sample Container
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Sterile/Non-Sterile
Non-Sterile
Standards
IMS/SQF/HACCP Certified
Labware Body Material
Polypropylene
Glassware Class
Not Rated
Pre-Cleaned
None
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Body Color
White
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
500 mL
Labware Capacity - English
16 oz
Labware Closure Color
White Clear
Labware Closure Type
Tamper Evident
Labware Clarity
Opaque
Special Features
Produced in IMS/SQF/HACCP Certified Plant
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Clarity
Opaque
Closure Liner Material
Unlined
Closure Color
White
Numbers of Jars Included
48
Capacity - Metric
500 mL
Basic Material
Plastic
Closure Included
Yes
Graduated
No
Body Color
White
Closure Type
Tamper Evident
Body Material
Polypropylene
Jar Type
Storage/Transport
Capacity - English
16.9 fl oz

Description

Sample Container, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 121.04 mm, Body Material Polypropylene, Overall Height - Metric 81.23 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable No, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Storage/Transport, Clarity Opaque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.