Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container, Tamper Evident, PK36

  • Mfr # 133843

  • Zoro # G4005276


product price: $49.69
/pk 36, $1.38/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
5.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133843
Zoro #
G4005276
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5.8125 in
Labware Height - Metric
76.2 mm
Height
3"
Labware Height - English
3 in
Overall Height - Metric
76.2 mm
Body Diameter - Metric
147.63 mm
Mouth Size
Wide

Details

Item
Sample Container
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Pre-Cleaned
None
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Closure Type
Tamper Evident
Labware Body Color
White
Labware Clarity
Opaque
Labware Capacity - English
32 oz
Labware Capacity - Metric
1 L
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Polypropylene
Standards
IMS/SQF/HACCP Certified
Labware Closure Liner Material
Unlined
Glassware Class
Not Rated
Special Features
Produced in IMS/SQF/HACCP Certified Plant
Labware Closure Color
White Clear
Graduation Range
Not Specified
Closure Liner Material
Unlined
Body Material
Polypropylene
Clarity
Opaque
Capacity - English
33.8 fl oz
Numbers of Jars Included
36
Jar Type
Storage
Body Color
White
Basic Material
Plastic
Capacity - Metric
1 L
Closure Type
Tamper Evident
Graduated
No
Closure Included
Yes
Closure Color
White

Description

Sample Container, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 147.63 mm, Body Material Polypropylene, Overall Height - Metric 76.2 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable No, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Storage, Clarity Opaque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.