Zoro Homepage

Container, TE, Round, PP, 32 oz, PK36

  • Mfr # 133840

  • Zoro # G4092672


product price: $35.99
/pk 36, $1.00/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
4.7813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133840
Zoro #
G4092672
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4.7813 in
Labware Height - Metric
142.34 mm
Height
5-19/32"
Labware Height - English
5.59 in
Body Diameter - Metric
121.44 mm
Mouth Size
Wide
Overall Height - Metric
142.34 mm

Details

Item
Sample Container
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Special Features
Produced in IMS/SQF/HACCP Certified Plant
Labware Closure Type
Tamper Evident
Labware Capacity - Metric
1 L
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Body Material
Polypropylene
Glassware Class
Not Rated
Labware Body Color
White
Labware Closure Liner Material
Unlined
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Pre-Cleaned
None
Labware Capacity - English
32 oz
Standards
IMS/SQF/HACCP Certified
Labware Clarity
Opaque
Graduated
No
Closure Included
Yes
Clarity
Opaque
Closure Liner Material
Unlined
Capacity - English
33.8 fl oz
Body Color
White
Capacity - Metric
1 L
Closure Color
White
Closure Type
Tamper Evident
Basic Material
Plastic
Body Material
Polypropylene
Numbers of Jars Included
36
Jar Type
Storage

Description

Sample Container, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 121.44 mm, Body Material Polypropylene, Overall Height - Metric 142.34 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable No, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Storage, Clarity Opaque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.