Continuous Hinge, Brass, 72 in Leaf Ht, 5/8 in Leaf W Brass

  • Mfr # 1CBR1

  • Zoro # G3050871


product price:  $62.15
/ea

Key Features

Material
Brass
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CBR1
Zoro #
G3050871
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Width
5/8 in
Door Leaf Height
72 in
Door Leaf Thickness
0.04 in
Frame Leaf Width
5/8 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.04 in
Overall Width
1 1/4 in
Overall Knuckle Height
1/2 in
Length
6 ft
Pin Dia.
7/64 in
Width
1-1/4"

Details

Item
Continuous Hinge
Material
Brass
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Brass
Holes
Without
Holes per Leaf
0
Pin Type
Nonremovable
Hardware
Not included
Pin Material
Brass
Orientation
Non Handed
Bearing Type
Plain
Color
Brass

Description

Continuous Hinge, Ligature Resistant No, Brass Material, 180 Degrees Range of Motion, Brass Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 7/64 in Pin Dia., Brass Pin Material, Nonremovable Pin Type, 1 1/4 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.