Zoro Homepage
This item is Discontinued.
Zoro Select 17/32 in W x 36 in H Steel Continuous Hinge 2ZDX8

17/32 in W x 36 in H Steel Continuous Hinge (Discontinued)

  • Mfr # 2ZDX8
  • Zoro # G3105322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZDX8
Zoro #
G3105322
UPC #
190735038710
Country of Origin
United States

Dimensions

Door Leaf Height
36 in
Door Leaf Thickness
0.060 in
Door Leaf Width
17/32 in
Frame Leaf Width
17/32 in
Frame Leaf Height
36 in
Frame Leaf Thickness
0.060 in
Pin Dia.
1/8 in
Overall Width
1 1/16 in
Overall Knuckle Height
1/2 in
Length
3 ft
Width
1-1/16"

Description

Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 17/32 in Door Leaf Width, 17/32 in Frame Leaf Width, 0.060 in Door Leaf Thickness, 0.060 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 1 1/16 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.