Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTNR MEDCN CUP 2 OZ PP, PK1150

  • Mfr # 02102A

  • Zoro # G4680776


product price: $105.99
/pk 1150, $0.09/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
2 oz
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
59 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02102A
Zoro #
G4680776
UPC #
-
Country of Origin
China

Dimensions

Width
1.875"
Labware Depth - English
1.88 in
Height
1-7/8"
Labware Height - English
1.88 in
Depth
19.08"
Labware Height - Metric
47.6 mm
Labware Width - English
1.88 in
Diameter
2 in

Details

Item
Medicine Cup
Industry Type
Healthcare
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
2 oz
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
59 mL
Includes Closure
No
Labware Clarity
Translucent
Bottle/Jar Shape
Cylindrical
Capacity
2 oz.
Closure Material
Not Included
Autoclavable
Yes
Labware Basic Material
Plastic
Mouth
Wide
Labware Capacity - English
2 oz
Standards
Class I/510K Exempt
Labware Capacity - Metric
59 mL
Graduation Subdivisions
1/8 oz, 5 mL
Labware Body Color
Clear
Graduation Range
1/8 to 2 oz, 5 to 60 mL
Pre-Cleaned
None

Description

Medicine Cup, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 1150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.