Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convex Door Stop, Rubberhite

  • Mfr # 1XNN4

  • Zoro # G3126234


product price: $3.29
/ea
Sold in multiples of 2 for $6.58

Key Features

Finish
White
Material
Rubber
Mounting
Adhesive
Mounting Style
Adhesive
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNN4
Zoro #
G3126234
UPC #
190735034828
Country of Origin
China

Dimensions

Base Dia.
2-1/4 in
Overall Width
2 1/4 in
Overall Length
2 1/4 in
Overall Height
2 1/4 in
Base Diameter
2 1/4 in

Details

Item
Convex Door Stop
Finish
White
Material
Rubber
Mounting
Adhesive
Mounting Style
Adhesive
Mounting Type
Wall Mount
Color
White
Hardware
Not included
Projection
1 in
Type
Concave
Product Type
Convex Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
White Suede Powder Coated, Sprayed

Description

Convex Door Stop, Mounting Type Self-Adhesive, Finish White, Color White, Base Dia. 2-1/4 in, Projection 1 in, Mounting Style Adhesive, Material Rubber, Hardware Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.