Conveyor H-Stand, 17-1/8to25-3/4In, 21BF
Mfr # 2WJK9
Zoro # G7002344
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
3,000 lb
For Between Frame Width
21 in
For Conveyor Duty Rating
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WJK9
Zoro #
G7002344
UPC #
190735456460
Country of Origin
China
Dimensions
For Between Frame Width
21 in
Min. Height
16 1/2 in
Max. Height
26 1/4 in
Overall Width
21 in
Adjustable Height - Stands
Yes
Stand Width (In.)
21
Details
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
3,000 lb
For Conveyor Duty Rating
Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Between Frame (In.)
21
Type
Medium Duty
Stand Finish/Coating
Powder Coated
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 3,000 lb Stand Load Capacity, 21 in For Between Frame Width, Heavy-Duty, 21 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.