Conveyor H-Stand, 25-1/4to37-1/4In, 13BF
Mfr # 2WJL2
Zoro # G7086642
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
3,000 lb
For Between Frame Width
13 in
For Conveyor Duty Rating
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2WJL2
Zoro #
G7086642
UPC #
190735456484
Country of Origin
China
Dimensions
For Between Frame Width
13 in
Min. Height
25 3/4 in
Max. Height
36 3/4 in
Overall Width
13 in
Adjustable Height - Stands
Yes
Stand Width (In.)
13
Details
Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
3,000 lb
For Conveyor Duty Rating
Heavy-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Between Frame (In.)
13
Type
Medium Duty
Stand Finish/Coating
Powder Coated
Description
Conveyor Support Stand, H-Stand, Permanent Mounted, 3,000 lb Stand Load Capacity, 13 in For Between Frame Width, Heavy-Duty, 13 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.