Zoro Homepage

Conveyor H-Stand, 31to43In, 22BF

  • Mfr # 5W817

  • Zoro # G0423893


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,500 lb
For Between Frame Width
22 in
For Conveyor Duty Rating
Light- to Medium-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5W817
Zoro #
G0423893
UPC #
190735534519
Country of Origin
China

Dimensions

For Between Frame Width
22 in
Min. Height
31 in
Max. Height
43 in
Overall Width
22 in
Adjustable Height - Stands
Yes
Stand Width (In.)
22

Details

Conveyor Stand Type
H-Stand
Stand Mobility
Permanent Mounted
Stand Load Capacity
1,500 lb
For Conveyor Duty Rating
Light- to Medium-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Between Frame (In.)
22
Type
Light Duty
Stand Finish/Coating
Powder Coated

Description

Conveyor Support Stand, H-Stand, Permanent Mounted, 1,500 lb Stand Load Capacity, 22 in For Between Frame Width, Light- to Medium-Duty, 22 in Overall Width, Steel Stand Material, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.