Zoro Homepage

Conveyor H-Stand With Casters, 13BF

  • Mfr # 2WJK3

  • Zoro # G6651522


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Conveyor Stand Type
H-Stand
Stand Mobility
Portable
Stand Load Capacity
1,800 lb
For Between Frame Width
13 in
For Conveyor Duty Rating
Light- to Medium-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WJK3
Zoro #
G6651522
UPC #
190735456408
Country of Origin
China

Dimensions

For Between Frame Width
13 in
Min. Height
22 7/8 in
Max. Height
32 5/8 in
Overall Width
13 in
Adjustable Height - Stands
Yes
Caster Diameter
5 in
Stand Width (In.)
13
Caster Dia. (In.)
5

Details

Conveyor Stand Type
H-Stand
Stand Mobility
Portable
Stand Load Capacity
1,800 lb
For Conveyor Duty Rating
Light- to Medium-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Number of Casters
2
Caster Type
Swivel with Side Lock Brakes
Between Frame (In.)
13
Type
Medium Duty Castered
Caster Material
Steel Housing with Phenolic Wheel
Stand Finish/Coating
Powder Coated

Description

Conveyor Support Stand, H-Stand, Portable, 1,800 lb Stand Load Capacity, 13 in For Between Frame Width, Light- to Medium-Duty, 13 in Overall Width, Steel Stand Material, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.