Zoro Homepage

Conveyor H-Stand With Casters, 36BF

  • Mfr # 1PDP5

  • Zoro # G6644276


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Conveyor Stand Type
H-Stand
Stand Mobility
Portable
Stand Load Capacity
1,800 lb
For Conveyor Duty Rating
Light- to Medium-Duty
Min. Height
22 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PDP5
Zoro #
G6644276
UPC #
190735407684
Country of Origin
China

Dimensions

Min. Height
22 7/8 in
Max. Height
32 5/8 in
Overall Width
36 in
Stand Width (In.)
36
Caster Dia. (In.)
5

Details

Conveyor Stand Type
H-Stand
Stand Mobility
Portable
Stand Load Capacity
1,800 lb
For Conveyor Duty Rating
Light- to Medium-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Finish
Powder Coated
Type
Medium Duty Castered
Caster Type
Swivel with Side Lock Brakes
Caster Material
Steel Housing with Phenolic Wheel
Number of Casters
2
Between Frame (In.)
36

Description

Conveyor Support Stand, H-Stand, Portable, 1,800 lb Stand Load Capacity, Light- to Medium-Duty, 36 in Overall Width, Steel Stand Material, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.