Zoro Homepage
This item is Discontinued.
Zoro Select Conveyor Pulley, 6 in Dia, 43-1/2 inL 68000-266

Conveyor Pulley, 6 in Dia, 43-1/2 inL (Discontinued)

  • Mfr # 68000-266
  • Zoro # G0158700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68000-266
Zoro #
G0158700
UPC #
-
Country of Origin
United States

Dimensions

Pulley Width
34 in
Pulley Diameter
6 in
Shaft Length
43 1/2 in
Shaft Diameter
1 7/16 in
Shaft Extension Length
4 3/4 in
Pulley Dia.
6"
Shaft Dia.
1-7/16"
Face Width
34"

Details

Item
Conveyor Belt Pulley
Face Profile
Tapered
End Type
QD
Belt Pulley Material
Steel
Rim Profile
Trapezoidal Crown
Material
Steel
Features
QD Hubs and Bushings
Shaft Extension
4-3/4"

Description

Conveyor Belt Pulley, Tapered, 6 in Pulley Diameter, Shaft Length 43 1/2 in, 1 7/16 in Shaft Diameter, QD, Steel, 34 in Pulley Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.