Conveyor Tripod Stand, 25to43In, 21-1/2InW
Mfr # 3MY71
Zoro # G0316312
product price: $63.69
/eaKey Features
Conveyor Stand Type
Tripod Stand
Stand Mobility
Portable
Stand Load Capacity
400 lb
For Between Frame Width
22 in
For Conveyor Duty Rating
Light-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3MY71
Zoro #
G0316312
UPC #
190735481813
Country of Origin
China
Dimensions
For Between Frame Width
22 in
Min. Height
25 in
Max. Height
43 in
Overall Width
24 in
Adjustable Height - Stands
Yes
T-Bar Width (In.)
21-1/2
Height Adjustment (In.)
25 to 43
Details
Conveyor Stand Type
Tripod Stand
Stand Mobility
Portable
Stand Load Capacity
400 lb
For Conveyor Duty Rating
Light-Duty
Stand Material
Steel
Color
Green
Item
Conveyor Support Stand
Capacity (Lb.)
400
Construction
Welded Steel
Description
Conveyor Support Stand, Tripod Stand, Portable, 400 lb Stand Load Capacity, 22 in For Between Frame Width, Light-Duty, 24 in Overall Width, Steel Stand Material, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.